Maxim LED GLS Bayonet Cap Warm White 6W (0)

Order Code: ZT4874126S

£18.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.390%
5 - 9£17.654%
10 - 19£16.928%
20 +£16.1812%

Currently unavailable

Description

The Maxim LED GLS bulbs from Status produce a warm, ambient light with a colour temperature of 2700K, which is ideal for mood lighting. The warm glow emitted by the bulbs is well suited to use in dining rooms, seating areas and reception halls for creating a relaxed atmosphere in restaurants, hotels, bars or cafés. Bayonet cap fitting.

Specifications for Maxim LED GLS Bayonet Cap Warm White 6W (0)
  • Wattage
    6W
  • Product Type
    LED GLS Bulb
  • Colour Temperature
    2700K
  • Light Type
    LED
  • Colour
    Warm White