Maxim LED GLS Edison Screw Warm White 10W (0)

Order Code: ZT4874063S

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.754%
10 +£28.518%


Description

If you are looking for a strong, yet ambient glow from your light bulbs whilst achieving economy than these are the best choice for your needs. These Status LEDs are ideal for setting a leisurely mood in any venue, with a warm colour temperature of 2700K that replicates the old incandescent style bulbs. However, with an estimated lifespan of 25, 000 hours and A+ energy rating these light bulbs will not only outperform older technology, they are simply in a different class. Edison screw fitting.

See full description
Specifications for Maxim LED GLS Edison Screw Warm White 10W (0)
  • Wattage
    10W
  • Colour
    Warm White
  • Energy Rating
    A+

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome