Maxim LED GU10 Pearl Cool White 5W (0)

Order Code: ZT4874095S

£18.39 Inc VAT (20%)
£19.998% off
QuantityPriceDiscount
1 - 4£18.390%
5 - 9£17.654%
10 - 19£16.928%
20 +£16.1812%


Description

These Status LED bulbs transmit a cool white light, with a colour temperature of 4000K. This is ideal for kitchens, bathrooms and workspaces, helping focus and concentration as well as producing accurate colours from food. The bulbs are rated with an average lifespan of 25, 000 hours and boast an A+ energy rating. GU10 cap fitting.

Specifications for Maxim LED GU10 Pearl Cool White 5W (0)
  • Colour Temperature
    4000K
  • Wattage
    5W
  • Product Type
    LED Bulb
  • Energy Rating
    A+