Maxim LED GU10 Pearl Warm White 5W (0)

Order Code: ZT4873984S

£18.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.390%
5 - 9£17.654%
10 - 19£16.928%
20 +£16.1812%

Currently unavailable

Description

Instantly switch up the mood and atmosphere of any space with the warm white glow of these LED bulbs from Status. Carrying a brightness of 345 lumens and a colour temperature of 2700K, these bulbs emit a yellow tint that can easily be compared to the warmth of incandescent bulbs, only miles more efficient and longer lasting. The bulbs are perfect replacements for 50W equivalent fixtures and boast an average rated life of 25, 000 hours. GU10 cap fitting.

See full description
Specifications for Maxim LED GU10 Pearl Warm White 5W (0)
  • Wattage
    5W
  • Product Type
    LED Bulb
  • Colour Temperature
    2700K