Mini-Booster 500R LED Work Light 500 Lm 4.5 W LxWxH 89 x 23 x 18 mm

Mini-Booster 500R LED Work Light 500 Lm 4.5 W LxWxH 89 x 23 x 18 mm

Order Code: ZT4131994SCopy

£41.99 Inc VAT (20%)


Description

Mini-Booster 500R LED work light, 500 lm, 4.5 W, LxWxH 89 x 23 x 18 mm. Bulb = 4.5 W COB LED. Operating life = 3 hrs. Luminous flux = 500 lumen. Max. brightness = 679 lux. Illuminates up to = 26 m. Beam angle = 120 °. Luminous colour = neutral white. Colour temperature = 5000K bis 6500K K. Colour reproduction index = 70. Power supply = operated by rechargeable battery. Battery version = lithium polymer battery (LiPo) Rechargeable battery voltage = 3.7 V. Battery capacity = 0.6 Ah. Charging time = 2.5 hrs. Mains voltage = 5 V, DC. Protection type = IPX3. Length = 89 mm. Width = 23 mm. Height = 18 mm. Light head diameter = - mm. Weight = 0.04 kg. Material = aluminium, ABS, PC. Rechargeable light with boost function for up to 500 lumens. Extremely compact design and high output. Includes holding magnet on the bottom and rear. With practical belt clip. The small, handy and reliable Mini-Booster 500R work light is effortless to use and is perfectly suited for demanding everyday work on lifting platforms, for inspections, in workshops or industry. Despite its compact design, COB LED technology has been used, which allows the lamp to produce an intense light and achieve a brightness of 300 lumens, and up to as much as 500 lumens in short term boost mode. The light is equipped with a holding magnet and a retaining clip with an integrated holding magnet, allowing it to be secured to any surface when in use. A built in 3.7 V rechargeable lithium polymer battery provides approx. 3 hours of operating time. The light can be charged using a USB charger by means of a type C charging socket. The practical charge indicator provides reliable information about the charge status. Whether for mobile use or at home, the Mini-Booster 500R will ensure you always have the right tool to shed some light!

See full description
Specifications for Mini-Booster 500R LED Work Light 500 Lm 4.5 W LxWxH 89 x 23 x 18 mm
  • Beam Angle
    120
  • Lumens
    500
  • Product Type
    LED Worklight