Mini-Eterfan Led Transparent Ceiling Fan with Dc Motor, 3000K

Order Code: ZT3319423S

£729.99 Inc VAT (20%)


Description

Mini-Eterfan LED Transparent Ceiling Fan with DC Motor, 3000K | Description: Make a small area more comfortable in winter and summer with the Mini-Eterfan LED Transparent Ceiling Fan. Operated by a quiet DC motor this ceiling fan has contemporary transparent blades for an airy look. Choose from six fan speeds and use the reverse function for winter and summer use. | Features: Material: Glass Diffuser, Material: Glass Diffuser, Steel, IP Rating: IP20, Height (cm) : 48.4, Diameter (cm) : 128, Lamp Type: INTEGRATED LED, Weight (kg) : 5.5, Bulb Included: No, Wattage (max) : 17W, Kelvin: 3000K, Lumens: 600lm

See full description
Specifications for Mini-Eterfan Led Transparent Ceiling Fan with Dc Motor, 3000K
  • Material
    Steel
    Glass Diffuser
  • Height
    48.4cm
  • Lumens
    600lm
  • IP Rating
    IP20
  • Weight
    5.5kg
  • Diameter
    128cm
  • Product Type
    Ceiling Fan
  • Bulb Included
    No
  • Colour Temperature
    3000K
  • Lamp Type
    Integrated LED
  • Maximum Wattage
    17W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome