Mini Lantau Matt Nickel, Pine Ceiling Fan with Dc Motor 2700K

Order Code: ZT3321237S

£499.99 Inc VAT (20%)


Description

Mini Lantau Matt Nickel, Pine Ceiling Fan With DC Motor 2700K | Description: MINI LANTAU is a modern Ceiling Fan with a ground-breaking design, ideal for the ventilation of rooms up to 13m2. Motor made of steel and wooden blades. Blade finish is pine. Operated on remote control (included) It has 6 adjustable speeds with a 3-5-7-10-15-21W consumption and 72-104-131-164-193-224 revolutions per minute depending on speed. This fan comes with a reverse function, so you can also use it in winter, improving the efficiency of your heating system. Airflow: 143, 2 m3 min/5055 CFM. Suitable for incling room. Great for a smaller space, the Mini Lantau LED matt Nickel and Pine Ceiling Fan is as useful as it is good-looking. The blades move cleanly through the air keeping you comfortable in any season while the low-consumption DC motor offers 6-speeds and a reverse winter/summer feature. | Features: Finish: Matt Nickel, IP Rating: IP20, Height: 34cm, Length: 107cm, Depth: 107cm, Diameter: 107cm, Wattage (max) : Fan: Low 3, 5, 7, 10, 15, 21 High, Light:

See full description
Specifications for Mini Lantau Matt Nickel, Pine Ceiling Fan with Dc Motor 2700K
  • Length
    107cm
  • Finish/Colour
    Matt Nickel
  • Wattage
    3-5-7-10-15-21
  • Product Type
    Ceiling Fan
  • IP Rating
    IP20
  • Colour
    Pine
  • Colour Temperature
    2700K
  • Height
    34cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome