Montreal Chrome, Black Shade Wall Lamp

Order Code: ZT3321595S

£199.99 Inc VAT (20%)


Description

Montreal Chrome, Black Shade Wall Lamp | Description: Imagine this elegant fixture lighting up the entryway of your home or offering helpful illumination in a hallway. The Montreal 1-Light Chrome and Black Shade Wall Lamp is a versatile fixture great for many decorating styles. The shade softens the light perfectly yet allows for clear illumination for any setting. | Features: Finish: Shiny Chrome, IP Rating: IP20, Height: 32cm, Length: 21.5cm, Depth: 26cm, Lamp Type: E27, No. of Lamps: 1, Bulb Included: No, Dimmable: Yes - Dimmable Bulbs Required, Weight: 1.46kg, Wattage (max) : 15W

See full description
Specifications for Montreal Chrome, Black Shade Wall Lamp
  • No. of Lamps
    1
  • Height
    32cm
  • Length
    21.5cm
  • Maximum Wattage
    15W
  • Product Type
    Wall Lamp
  • Weight
    1.46kg
  • Depth
    26cm
  • IP Rating
    IP20
  • Lamp Type
    E27
  • Bulb Included
    No
  • Colour
    Black
    Chrome
  • Finish/Colour
    Shiny Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome