Nautical Floor Lamp Matt Black, Polished Nickel Plate, E27

Order Code: ZT3317213S

£339.99 Inc VAT (20%)


Description

Nautical Floor Lamp Matt Black, Polished Nickel Plate, E27 | Description: This is a large floor lamp with a tripod design, constructed from wood and steel with a polished nickel and matt black finish. suitable for use with LED lamps and supplied with inline foot switch | Features: Finish: Matt Black, Polished Nickel Plate, Material: Wood, Steel, IP Rating: IP20, Height (cm) : 172, Diameter (cm) : 94, Lamp Type: E27, Bulb: GLS, Wattage (max) : 40, Weight (kg) : 5.5, Class: 2 (Double Insulated)

See full description
Specifications for Nautical Floor Lamp Matt Black, Polished Nickel Plate, E27
  • Product Type
    Floor Lamp
  • Lamp Type
    E27
  • Class
    2 (Double Insulated)
  • IP Rating
    IP20
  • Material
    Wood, Steel
  • Height
    172cm
  • Maximum Wattage
    40W
  • Type
    GLS
  • Weight
    5.5kg
  • Diameter
    94cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome