Nevada 1 Light Medium Ceiling Pendant Dark Bronze, Tiffany Glass, E27

Order Code: ZT3312054S

£259.99 Inc VAT (20%)


Description

Nevada 1 Light Medium Ceiling Pendant Dark Bronze, Tiffany glass, E27 | Description: This pendant is a simple art deco design inspired by the heat and golden sands of the desert. Dimmable and compatible with LED lamps, matching items available. | Features: Finish: Tiffany glass, Dark Bronze, IP Rating: IP20, Min Height (cm) : 41, Max Height (cm) : 128, Diameter (cm) : 35, No. of Lights: 1, Lamp Type: E27, Bulb: Incandescent, Dimmable: Yes, Wattage (max) : 60, Bulb Included: No

See full description
Specifications for Nevada 1 Light Medium Ceiling Pendant Dark Bronze, Tiffany Glass, E27
  • Lamp Type
    E27
  • Min Height
    41cm
  • Colour
    Dark Bronze
  • Maximum Height
    128cm
  • Bulb Included
    No
  • Dimmable
    Yes
  • Maximum Wattage
    60W
  • Number of Lights
    1
  • Diameter
    35cm
  • IP Rating
    IP20
  • Wattage
    60
  • Type
    Incandescent
  • Product Type
    Ceiling Pendant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome