Non-Dimmable 3W G9 LED Bulb W/Wide Base (3000K - Warm White)

Order Code: ZT1709003S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

High quality G9 Mains voltage bulb with high quality Epistar Leds with anti glare cover. more than 90% saving against traditional halogen bulb

Specifications :

Supply voltage : 220-230vAC
Power : 3watt± 5% (app.25-30 watt Halogen)

Leds : 48 pieces Epistar
Lumens : 200 - 220 LM
Beam Angle : 185º ± 10%
Colour tempreture: 3000k-WW or 6000k-CW (as option)
CRI : >70
Measurement: Ø31 x 68mm(include pins)
LED Life expectancy: >30000 hrs
CE, Rohs certified

See full description
Specifications for Non-Dimmable 3W G9 LED Bulb W/Wide Base (3000K - Warm White)
  • Product Type
    LED Bulb

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome