Orbis Vase Fire Rated Cryst Fixture (GU10 Bulb Compatible)

Order Code: ZT1708893S

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.676%
10 +£9.0612%


Description

Voltage AC 220~240V
Power upto 7W LED
Cap GU10
Bulb Included No
Fire Rated Yes
Materials Iron/Crystal
IP Rating IP20
Size ∅110 x 129 (mm)
Cut Out ∅70 (mm)



CE & Rohs Certified

See full description
Specifications for Orbis Vase Fire Rated Cryst Fixture (GU10 Bulb Compatible)
  • IP Rating
    IP20
  • Bulb Included
    No
  • Fire Rated
    Yes