Orleans 1 Light Indoor Adjustable Wall Spotlight Black, GU10

Order Code: ZT3317506S

£129.99 Inc VAT (20%)


Description

Orleans 1 Light Indoor Adjustable Wall Spotlight Black, GU10 | Description: This is a large collection which offers a variety of matching spotlight fittings. The fittings are non-recessed, making them easier to mount and maintain. The heads of the lights are adjustable in angle, allowing you to face the light at the best possible position. Each fitting is available in a choice of three finishes; white, black and chrome. Whatever the size of your room, you are sure to find the perfect fittings. Class one. | Features: Finish: Black, Material: Metal, IP Rating: IP20, Height (cm) : 20, Width (cm) : 15, Projection (cm) : 12, No. of Lights: 1, Lamp Type: GU10 LED, Wattage (max) : 8, Weight (kg) : 0.48, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Orleans 1 Light Indoor Adjustable Wall Spotlight Black, GU10
  • Weight
    0.48kg
  • Finish/Colour
    Black
  • Class
    1 (Earthed)
  • Maximum Wattage
    8W
  • Bulb Included
    No
  • Projection
    12cm
  • Height
    20cm
  • Lamp Type
    GU10 LED
  • Material
    Metal
  • Width
    15cm
  • IP Rating
    IP20
  • Product Type
    Wall Spotlight
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome