Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
OxfordLED IP20 LED 5ft Twin High Output 4000K 80W/1-10V
By JCC Lighting
Order Code:
ZT3588867S
£169.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
169.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/oxfordled-ip20-led-5ft-twin-high-output-4000k-80w-1-10v/p/ZT3588867S
Add to quotation
View all LED Lamps & Bulbs
Description
OxfordLED IP20 LED 5ft Twin High Output 4000K 80W/1-10V
Specifications
Specifications for OxfordLED IP20 LED 5ft Twin High Output 4000K 80W/1-10V
IP Rating
IP20
Length
5ft
Type
LED
Product Type
LED 5ft Twin High Output
Wattage
80W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome