Pearl 2 Light Medium Pearl Ceiling Flush Light Tiffany Style Glass, E27

Order Code: ZT3314741S

£229.99 Inc VAT (20%)


Description

Pearl 2 Light Medium Pearl Ceiling Flush Light Tiffany Style Glass, E27 | Description: A flush ceiling light with a simple geometric design from our classic Tiffany collection. Dimmable, compatible with LED lamps and matching items available. | Features: Finish: Tiffany Style Glass, IP Rating: IP20, Height (cm) : 16, Diameter (cm) : 37, Projection (cm) : 16, No. of Lights: 2, Lamp Type: E27, Bulb: Incandescent, Dimmable: Yes, Wattage (max) : 60, Bulb Included: No

See full description
Specifications for Pearl 2 Light Medium Pearl Ceiling Flush Light Tiffany Style Glass, E27
  • Maximum Wattage
    60W
  • Lamp Type
    E27
  • Wattage
    60
  • Dimmable
    Yes
  • Product Type
    Ceiling Light
  • Number of Lights
    2
  • Type
    Incandescent
  • Diameter
    37cm
  • Bulb Included
    No
  • Finish/Colour
    Tiffany Style Glass
  • IP Rating
    IP20
  • Height
    16cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome