Pearl 3 Light Medium Semi Flush Ceiling Light Bronze, Tiffany Glass, E27

Order Code: ZT3311967S

£229.99 Inc VAT (20%)


Description

Pearl 3 Light Medium Semi Flush Ceiling Light Bronze, Tiffany glass, E27 | Description: A semi flush ceiling light with a simple, elegant geometric design from our classic Tiffany collection, in creamy tones. Compatible with LED lamps and matching items available. | Features: Finish: Dark Bronze, Tiffany glass, IP Rating: IP20, Height (cm) : 40, Diameter (cm) : 37, Projection (cm) : 40, No. of Lights: 3, Lamp Type: E27, Bulb: Incandescent, Dimmable: Yes, Wattage (max) : 60, Bulb Included: No

See full description
Specifications for Pearl 3 Light Medium Semi Flush Ceiling Light Bronze, Tiffany Glass, E27
  • IP Rating
    IP20
  • Dimmable
    Yes
  • Diameter
    37cm
  • Colour
    Bronze
  • Lamp Type
    E27
  • Type
    Incandescent
  • Wattage
    60
  • Number of Lights
    3
  • Height
    40cm
  • Maximum Wattage
    60W
  • Bulb Included
    No
  • Product Type
    Semi Flush Ceiling Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome