Pedestal 1 Light Glass Table Lamp Satin Silver with Cream Shade, E27

Order Code: ZT3315421S

£113.99 Inc VAT (20%)


Description

Pedestal 1 Light Glass Table Lamp Satin Silver with Cream Shade, E27 | Description: This satin silver vintage inspired table lamp is the perfect addition for a traditional living room or bedroom. The combination of the cream shade, glass column and satin silver base creates a real feeling of sophistication. The clear glass column provides a clean and neat feel which is sure to enhance its surroundings. The fitting has a minimalistic yet elegant look. Class two. Also available in an antique brass finish. Complete with a separate switch on the cable for your convenience. The table lamp is available with a European plug; please contact us for details. | Features: Finish: Satin Silver, Clear, Material: Glass, Fabric, Metal, IP Rating: IP20, Height (cm) : 62, Diameter (cm) : 37, No. of Lights: 1, Lamp Type: E27 LED, Wattage (max) : 10

See full description
Specifications for Pedestal 1 Light Glass Table Lamp Satin Silver with Cream Shade, E27
  • Colour
    Satin Silver
  • Material
    Glass, Fabric, Metal
  • Lamp Type
    E27 LED
  • Finish/Colour
    Satin Silver, Clear
  • Maximum Wattage
    10W
  • Diameter
    37cm
  • Height
    62cm
  • Wattage
    10
  • Product Type
    Table Lamp
  • IP Rating
    IP20
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome