Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Pendant Ring LED 4000K Triac Dimmable 35W
By JCC
Order Code:
ZT5067903S
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/pendant-ring-led-4000k-triac-dimmable-35w/p/ZT5067903S
Add to quotation
View all LED Lamps & Bulbs
Description
JCC PENDANT RING LED 4000K TRIAC DIMMABLE 35W Ring Pendant JC96402
Specifications
Specifications for Pendant Ring LED 4000K Triac Dimmable 35W
Diameter
400mm
Colour Temperature
4000 - 4000 K
Width
67mm
Maximum Wattage
35W
Power Factor
0.9
Nominal Voltage
200 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome