Penlite PL130BZ LED Penlight 130 Lm 6500 - 7500 K Luminous Range 7 M

Order Code: ZT4131185S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Penlite PL130BZ LED penlight, 130 lm, 6500 - 7500 K, luminous range 7 m. Bulb = Osram P8 LED. Operating life = 10 hrs. Luminous flux = 130 lumen. Max. brightness = 580 lux. Illuminates up to = 7 m. Beam angle = 40 °. Colour temperature = 6500-7500 K. Colour reproduction index = 66. Power supply = battery operated. Battery = 2x1.5 V AAA micro. Protection type = IPX3. Length = 140 mm. Width = 16 mm. Height = 13.5 mm. Light head diameter = 16 mm. Weight = 0.05 kg. Material = aluminium. Colour = black. With zoom function for universal light alignment. Effective operating time up to 10 h. With a belt clip and hand strap. Two brightness levels can be selected using the on/off switch. Batteries 2x AAA micro (1.5 V) not included, please order under Accessories.

See full description
Specifications for Penlite PL130BZ LED Penlight 130 Lm 6500 - 7500 K Luminous Range 7 M
  • Product Type
    LED Penlight
  • Beam Angle
    40
  • Colour
    Black
  • Material
    Aluminium
  • Length
    140mm
  • Width
    16mm
  • Lumens
    130
  • Height
    13.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome