Platt Led 2 Light Floor Lamp Chrome

Order Code: ZT3312661S

£239.99 Inc VAT (20%)


Description

Platt LED 2 Light Floor Lamp Chrome | Description: Make a statement with this wave style floor lamp in chrome. Using a sleek waved design, the floor lamp catches your eye and the lights are positioned at either side of the fitting. Sitting on a simple chrome base, this item is suitable for a range of settings and decor. LEDs use up to 85% less energy and last up to 20 times longer than incandescent bulbs. The fitting is also available with a European plug; please contact us for details. Class two. offers matching table and floor lamps. Complete with a switch on the cable for convenience. | Features: Finish: Chrome, Material: Polycarbonate, IP Rating: IP20, Height (cm) : 141.7, Width (cm) : 26, Depth (cm) : 13, No. of Lights: 2, Lamp Type: INTEGRATED LED, Kelvin: 3000, Lumens: 1350, Wattage (max) : 10, Bulb Included: Yes

See full description
Specifications for Platt Led 2 Light Floor Lamp Chrome
  • Colour Temperature
    3000
  • Lamp Type
    Integrated LED
  • No. of Lights
    2
  • IP Rating
    IP20
  • Depth
    13cm
  • Product Type
    Floor Lamp
  • Height
    141.7cm
  • Material
    Polycarbonate
  • Lumens
    1350
  • Maximum Wattage
    10
  • Width
    26cm
  • Bulb Included
    Yes
  • Finish/Colour
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome