Plaza 4 Light Adjustable Ceiling Pendant, Matt Black

Order Code: ZT3312636S

£179.99 Inc VAT (20%)


Description

Plaza 4 Light Adjustable Ceiling Pendant, Matt Black | Description: The 4 light Plaza ceiling pendant will create a focal point in any room. Designed to include 4 moving squares, which means that the Plaza pendant can create different looks dependent on their position. Made from metal and in a matt black finish, the moving squares are suspended from a black ceiling bar by a black suspension, creating a contemporary and unique light fitting. Table, floor and wall light also available in the Plaza range. Give this ceiling pendant a whole new look and feel with our range of decorative bulbs. | Features: Finish: Matt Black, Material: Mild Steel, Height: 40cm, Max Height: 150cm, Length: 113.5cm, Width: 25cm, Lamp Type: E27, No. of Lamps: 4, Bulb Included: No, Dimmable: Yes - Dimmable Bulb Required, Wattage (max) : 60W

See full description
Specifications for Plaza 4 Light Adjustable Ceiling Pendant, Matt Black
  • Width
    25cm
  • Product Type
    Ceiling Pendant
  • Maximum Height
    150cm
  • Finish/Colour
    Matt Black
  • Material
    Mild Steel
  • Bulb Included
    No
  • Height
    40cm
  • Maximum Wattage
    60W
  • No. of Lamps
    4
  • Length
    113.5cm
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome