Polaris Led Large Ceiling Fan White

Order Code: ZT3319320S

£519.99 Inc VAT (20%)


Description

Polaris LED Large Ceiling Fan White | Description: has a modern feel which suits the fitting to any contemporary style room. The fitting will provide light and airflow in the room, as well as a positive addition to the decor. It's large size is suitable for rooms between 17.6 and 28m2. DC motor. Remote control included. Summer/winter function. Suitable for mounting on a sloping ceiling. Longer rod available for order separately. 4-35W. 86-175 RPM. | Features: Finish: White, Material: Opal Glass Height (cm) : 35.00, Diameter (cm) : 132.00, Lamp Type: INTEGRATED LED, IP Rating: IP20, Kelvin: 3000, Lumens: 1500, Bulb Included: No, Wattage (max) : 18, Reversible Switch (Summer/Winter) : Yes, Weight (kg) : 5.20

See full description
Specifications for Polaris Led Large Ceiling Fan White
  • Material
    Opal Glass
  • Height
    35.0cm
  • Diameter
    132.0cm
  • Bulb Included
    No
  • Finish/Colour
    White
  • Product Type
    Ceiling Fan
  • Maximum Wattage
    18
  • IP Rating
    IP20
  • Lamp Type
    Integrated LED
  • Colour Temperature
    3000
  • Weight
    5.2kg
  • Lumens
    1500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome