Port Classic Outdoor Cage Wall Light Textured Black, IP44

Order Code: ZT3311013S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Port Classic Outdoor Cage Wall Light Textured Black, IP44 | Description: Modern classic exterior light with caged metal work over a clear glass shade; perfect for use with E27 LED filament lamps. Corrosive resistant and IP44 rated perfect for enduring the UK weather. | Features: Finish: Textured Black & Clear Glass, Material: Aluminium & Glass Height (cm) : 27.20, Width (cm) : 18.00, Lamp Type: E27, Number of Lights: 1, IP Rating: IP44, Dimmable: Dimmable, Bulb Included: No, Wattage (max) : 10W, Weight (kg) : 1.28

See full description
Specifications for Port Classic Outdoor Cage Wall Light Textured Black, IP44
  • Dimmable
    Yes
  • IP Rating
    IP44
  • Number of Lights
    1
  • Bulb Included
    No
  • Product Type
    Outdoor Cage Wall Light
  • Maximum Wattage
    10W
  • Width
    18.0cm
  • Height
    27.2cm
  • Material
    Aluminium & Glass
  • Weight
    1.28kg
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome