Prospect Park 1 Light Indoor Wall Light Satin Nickel, Chrome, Chrome, E27

Order Code: ZT3321914S

£139.99 Inc VAT (20%)


Description

Prospect Park 1 Light Indoor Wall Light Satin Nickel, Chrome, Chrome, E27 | Description: This is a large range which offers a choice of different fittings to allow you to choose the best one for the size of the room. Furthermore, you can match up ceiling and wall lights to create a lighting theme in the room. The fittings have a two-tone finish, with satin nickel arms and chrome components. The opal glass shades add to the look of the fittings, while reducing the glare of the light. The shades are accented with chrome bands at the top and bottom. Ceiling lights are adjustable in height using the rods provided. | Features: Finish: Chrome, Satin Nickel, Material: Steel, IP Rating: IP20, Height (cm) : 24.8, Width (cm) : 12.8, Projection (cm) : 16.5, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60, Weight (kg) : 1.32, Class: 1 (Earthed)

See full description
Specifications for Prospect Park 1 Light Indoor Wall Light Satin Nickel, Chrome, Chrome, E27
  • Material
    Steel
  • Maximum Wattage
    60
  • IP Rating
    IP20
  • Lamp Type
    E27
  • Width
    12.8cm
  • Weight
    1.32kg
  • Product Type
    Wall Light
  • Class
    1 (Earthed)
  • Height
    24.8cm
  • Finish/Colour
    Chrome, Satin Nickel
  • Projection
    16.5cm
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome