Punt Led Black 3 Blade Ceiling Fan with Dc Motor

Order Code: ZT3316343S

£469.99 Inc VAT (20%)


Description

Punt Led Black 3 Blade Ceiling Fan With DC Motor | Description: PUNT is a black ceiling fan with black blades and with light, ideal for the ventilation of rooms from 17.6m2 to 28m2. Activated by remote control with programmer (included) This ceiling fan with DC motor has 6 adjustable speeds. PUNT comes with a reverse function summer-winter, so you can also use it in winter, improving the efficiency of your heating system. Suitable for incling room. Ventilate any room with style and ease when you hang the versatile Punt LED 3-Blade Black Ceiling Fan in your home. This contemporary fan is activated via remote control and runs on a 6-speed DC motor with a reverse winter/summer function for year-round use. | Features: Finish: Black, IP Rating: IP, Height: 38.8cm, Length: 130cm, Depth: 130cm, Diameter: 130cm, Lamp Type: Integrated LED, Bulb Included: Yes, Kelvin: 3000-4000-6500K, Lumens: 1300Lm, Wattage (max) : Fan: Low 9, 12, 16, 21, 30, 33 High, Light: 24W

See full description
Specifications for Punt Led Black 3 Blade Ceiling Fan with Dc Motor
  • Lumens
    1300Lm
  • IP Rating
    IP
  • Finish/Colour
    Black
  • Colour Temperature
    3000-4000-6500K
  • Lamp Type
    Integrated LED
  • Product Type
    Ceiling Fan
  • Bulb Included
    Yes
  • Length
    130cm
  • Height
    38.8cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome