Punt Led Black, Dark Wood Ceiling Fan with Dc Motor

Order Code: ZT3316568S

£459.99 Inc VAT (20%)


Description

Punt Led Black, Dark Wood Ceiling Fan With DC Motor | Description: PUNT is a black ceiling fan with dark wood blades and with light, ideal for the ventilation of rooms from 17.6m2 to 28m2. Activated by remote control with programmer (included) Thisceiling fan with DC motor has 6 adjustable speeds. PUNT comes with a reverse function summer-winter, so you can also use it in winter, improving the efficiency of your heating system. Suitable for incling room. Ventilate any room with style and ease when you hang the versatile Punt 3-Blade Black and Dark Wood Ceiling Fan in your home. This contemporary fan is activated via remote control and runs on a 6-speed DC motor with a reverse winter/summer function for year-round use. Also operates with WIZ and comes with a smart receiver. | Features: Finish: Black, IP Rating: IP, Height: 38.8cm, Length: 130cm, Depth: 130cm, Diameter: 130cm, Lamp Type: Integrated LED, Bulb Included: Yes, Kelvin: 3000-4000-6500K, Lumens: 1300Lm, Wattage (max) : Fan: Low 9, 12, 16, 21, 30, 33 High, Light: 24W

See full description
Specifications for Punt Led Black, Dark Wood Ceiling Fan with Dc Motor
  • Bulb Included
    Yes
  • Lumens
    1300Lm
  • Product Type
    Ceiling Fan
  • Finish/Colour
    Black
  • Height
    38.8cm
  • Length
    130cm
  • Lamp Type
    Integrated LED
  • Colour Temperature
    3000-4000-6500K
  • IP Rating
    IP
  • Wattage
    33

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome