Punt Led White 3 Blade Ceiling Fan with Dc Motor

Order Code: ZT3316395S

£399.99 Inc VAT (20%)


Description

Punt Led White 3 Blade Ceiling Fan With DC Motor | Description: PUNT is a white ceiling fan with white blades and with light, ideal for the ventilation of rooms from 17.6m2 to 28m2. Activated by remote control with programmer (included) This ceiling fan with DC motor has 6 adjustable speeds. PUNT comes with a reverse function summer-winter, so you can also use it in winter, improving the efficiency of your heating system. Suitable for incling room. Ventilate any room with style and ease when you hang the versatile Punt LED 3-Blade White Ceiling Fan in your home. This contemporary fan is activated via remote control and runs on a 6-speed DC motor with a reverse winter/summer function for year-round use. | Features: Finish: White, IP Rating: IP, Height: 38.8cm, Length: 130cm, Depth: 130cm, Diameter: 130cm, Lamp Type: Integrated LED, Bulb Included: Yes, Kelvin: 3000-4000-6500K, Lumens: 1300Lm, Wattage (max) : Fan: Low 9, 12, 16, 21, 30, 33 High, Light: 24W

See full description
Specifications for Punt Led White 3 Blade Ceiling Fan with Dc Motor
  • IP Rating
    IP
  • Product Type
    Ceiling Fan
  • Colour Temperature
    3000-4000-6500K
  • Finish/Colour
    White
  • Length
    130cm
  • Lamp Type
    Integrated LED
  • Lumens
    1300Lm
  • Height
    38.8cm
  • Bulb Included
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome