Punt White, Light Wood 3 Blade Ceiling Fan with Dc Motor

Order Code: ZT3316326S

£419.99 Inc VAT (20%)


Description

Punt White, Light Wood 3 Blade Ceiling Fan With DC Motor | Description: PUNT is a white ceiling fan with light wood blades, ideal for the ventilation of rooms from 17.6m2 to 28m2. Activated by remote control with programmer (included) This ceiling fan with DC motor has 6 adjustable speeds. PUNT comes with a reverse function summer-winter, so you can also use it in winter, improving the efficiency of your heating system. Suitable for incling room. Ventilate any room with style and ease when you hang the versatile Punt 3-Blade White and Light Wood Ceiling Fan in your home. This contemporary fan is activated via remote control and runs on a 6-speed DC motor with a reverse winter/summer function for year-round use. | Features: Finish: White, IP Rating: IP, Height: 36.7cm, Length: 130cm, Depth: 130cm, Diameter: 130cm, Wattage (max) : Fan: Low 9, 12, 16, 21, 30, 33 High, Light: 35W

See full description
Specifications for Punt White, Light Wood 3 Blade Ceiling Fan with Dc Motor
  • Product Type
    Ceiling Fan
  • Height
    36.7cm
  • IP Rating
    IP
  • Length
    130cm
  • Finish/Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome