Recessed Bulkhead LED Emergency Light (3Hr Maintained/Non-Maintained)

Order Code: ZT1708991S

£26.99 Inc VAT (20%)


Description

High quality recessed 3 hour Emergency Bulkhead fitting (maitained/non maintained operation)

Fully Compliant to BS 5266-1:2011

Voltage AC 220~240V - 50/60Hz
Power Output 2W
LED 50pcs SMD LED
Power Charging Consumption 5.2W
Power Factor >0.5
Lumen Output (Mains) 165LM
Lumen Output (Battery) 256LM
Charge Time 24 Hrs
Battery Ni-CD SC3.6V 1500mAh
Emergency Run Time >180mins
Over Charge Protection 4.3V
Deep Discharge Protection 2.7V
Size 410 x 150 x 90 (mm)
IP Rating IP20
Safety Classification 1
Materials Steel Body/Polycarbonate Diffuser
High Voltage Test 1500V for 5 seconds

CE, RoHs certified
Please Note: This product contains a battery and is only subject to two years warranty from date of purchase.

See full description
Specifications for Recessed Bulkhead LED Emergency Light (3Hr Maintained/Non-Maintained)
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome