0
1
2
3

Rechargeable 3W SMD LED Bulb

Order Code: ZT1751531S

£9.29 Inc VAT (20%)


Description

Rechargeable LED bulb ideal for camping or emergency situations.
Operates 14 SMD LEDs that feature five selectable light settings.
Features 3.7V 1.2Ah Li-ion rechargeable battery for up to 3 hours operating time on its highest setting.
Produces up to 170 lumens.
Built-in hanging hook for hands-free applications.

See full description
Specifications for Rechargeable 3W SMD LED Bulb
  • MFR Part No.
    LED3WB
  • Weight
    0.1kg
  • Wattage
    3W
  • LED Type
    14 x 0.2W SMD
  • Functions
    High/Medium/Low/Flash/SOS
  • Operating Time
    High - 3hr
  • Battery
    3.7V 1.2Ah Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome