Rechargeable Elite Mini LED Lamp L/HEM10BLKR

Order Code: ZT1737356S

£17.99 Inc VAT (20%)


Description

The Lighthouse Rechargeable Elite Mini LED Lamp is a compact yet powerful, pocket-sized, double-function lamp that operates as a torch or work light. This versatile lamp offers two types of light output, using either a 3W LED spotlight to provide a 55-lumen spot beam, or a 10W COB LED for a bright 500-lumen work light. The COB LED work light can be used at 100% or 50% brightness and can be dimmed by holding the power button down. It can provide a spot beam for up to 10 hours or flood for up to 2 hours at a 100% setting. The 3.7V Lithium Polymer battery can be easily recharged via the supplied USB cable and a suitable power outlet. A strong magnet in the base enables the torch to be fixed to metalwork. A large pocket clip can be attached to clothing or a belt, whilst the fold-out hook adds extra versatility. An ideal companion for all trades and around the home or car. Supplied with a USB charging cable. Specification Mode Spot / Flood 100% / Flood 50% Brightness 55 / 500 / 250 lumens Run Time 10 / 2 / 10 hours Light Source 3W LED / 10W COB LED Battery 3.7V 1500 mAh Lithium Polymer Charge Time 3 hours Water Resistant IP44 Dimensions 106 x 40 x 13.5mm (24.5mm inc. clip) Weight 85g

See full description
Specifications for Rechargeable Elite Mini LED Lamp L/HEM10BLKR
  • MFR Part No.
    HL-WL2140
  • Battery Type
    Li-Polymer
  • Max. Output
    500Lumens
  • Battery Supplied
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome