Redding Station 1 Light Medium Outdoor Ceiling Chain Lantern Restoration Bronze, E27

Order Code: ZT3322021S

£219.99 Inc VAT (20%)


Description

Redding Station 1 Light Medium Outdoor Ceiling Chain Lantern Restoration Bronze, E27 | Description: Reminiscent of old railroad lightings, this ceiling chain lantern warmly illuminates its surroundings no matter the residential architecture. The all-aluminium shade with a Restoration Bronze finish is designed to withstand the elements and feature prismatic diffusers that convey the vintage styling which has become so popular. Also available in this range; Small Wall Lantern, Medium Wall Lantern, and Large Wall Lantern. | Features: Finish: Restoration Bronze, IP Rating: IP23, Height (cm) : 27.6, Width (cm) : 30.5, Min Drop (cm) : 40.3, Max Drop (cm) : 150, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100, Weight (kg) : 4, Class: 1 (Earthed) , Chain or Extension: Supplied with 1200mm of chain.

See full description
Specifications for Redding Station 1 Light Medium Outdoor Ceiling Chain Lantern Restoration Bronze, E27
  • IP Rating
    IP23
  • Lamp Type
    E27
  • Class
    1 (Earthed)
  • Weight
    4kg
  • Finish/Colour
    Restoration Bronze
  • Width
    30.5cm
  • Maximum Wattage
    100
  • Height
    27.6cm
  • No. of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome