Riva 1 Light Ceiling Pendant Bar Concrete, E27

Order Code: ZT3312836S

£129.99 Inc VAT (20%)


Description

Riva 1 Light Ceiling Pendant Bar Concrete, E27 | Description: Add a touch of industrial interest along with sleek style to your lighting scheme with the Riva 1-Light Concrete Dome Ceiling Pendant. It emits beautiful light to illuminate a dining table, workspace or counter while bringing contemporary perspective to a decorating scheme. | Features: Finish: Concrete, IP Rating: IP20, Height (cm) : 25, Max Height (cm) : 123, Diameter (cm) : 27, No. of Lights: 1, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 60, Bulb Included: No

See full description
Specifications for Riva 1 Light Ceiling Pendant Bar Concrete, E27
  • Maximum Height
    123cm
  • Height
    25cm
  • Wattage
    60
  • Lamp Type
    E27
  • Bulb Included
    No
  • Finish/Colour
    Concrete
  • Dimmable
    Yes
  • IP Rating
    IP20
  • Product Type
    Ceiling Pendant
  • Maximum Wattage
    60W
  • No. of Lights
    1
  • Diameter
    27cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome