Rob 1 Light Indoor Wall Reading Light White, Satin Nickel with Shade, E27

Order Code: ZT3322113S

£189.99 Inc VAT (20%)


Description

Rob 1 Light Indoor Wall Reading Light White, Satin Nickel with Shade, E27 | Description: wall lamps are small in size yet large in their influence. This fitting is available in bronze or satin nickel finishes, both of which have a white shade. offers two versions of wall light; an LED reader or an E27 wall lamp with a reader attached. The fitting has a double switch for your convenience. is a perfect addition to any style room, be it living room, dining room or bedroom. Class one. | Features: Finish: Satin Nickel, White, Material: Metal, Polycarbonate, IP Rating: IP20, Height (cm) : 29.5, Width (cm) : 15, Depth (cm) : 15.5, No. of Lights: 1, Lamp Type: E27, INTEGRATED LED, Kelvin: 3000

See full description
Specifications for Rob 1 Light Indoor Wall Reading Light White, Satin Nickel with Shade, E27
  • Width
    15cm
  • IP Rating
    IP20
  • Material
    Metal, Polycarbonate
  • Product Type
    Wall Reading Light
  • Lamp Type
    E27, INTEGRATED LED
  • Colour Temperature
    3000
    3000K
  • Depth
    15.5cm
  • No. of Lights
    1
  • Finish/Colour
    Satin Nickel, White
  • Height
    29.5cm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome