Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Round Rechargeable Lamp with Charging Base
By Skydisc™
Order Code:
ZT2422229S
£89.99
each
Inc VAT (20%)
£179.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it by
Tue, 31st Dec
In Stock
GBP
179.98
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/round-rechargeable-lamp-with-charging-base/p/ZT2422229S
Add to quotation
View all LED Lamps & Bulbs
Description
Round rechargeable lamp with charging base 2W IP54 3000K 190lm White
Specifications
Specifications for Round Rechargeable Lamp with Charging Base
Wattage
2W
Colour
White
Shape
Round
Type
Rechargeable Lamp
Colour Temperature
3000K
IP Rating
IP54
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome