Savoy Table Lamp Round Tapered Green, E27

Order Code: ZT3320968S

£259.99 Inc VAT (20%)


Description

Savoy Table Lamp Round Tapered Green, E27 | Features: Material: Steel | Material: Steel, Steel Diffuser, Textile Screen | IP Rating: IP20 | Height (cm) : 51 | Width (cm) : 32 | Length (cm) : 32 | Lamp Type: E27 | Weight (kg) : 3.76 | Bulb Included: No | Wattage (max) : 15W

Specifications for Savoy Table Lamp Round Tapered Green, E27
  • Weight
    3.76kg
  • IP Rating
    IP20
  • Material
    Textile Screen
    Steel Diffuser
    Steel
  • Colour
    Green
  • Product Type
    Table Lamp
  • Width
    32cm
  • Height
    51cm
  • Wattage
    15W
  • Bulb Included
    No
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome