Search Light Eu - Arcs 1 Light Floor Lamp Chrome with Black Shade, E27

Order Code: ZT3311360S

£299.99 Inc VAT (20%)


Description

SEARCHLIGHT EU - Arcs 1 Light Floor Lamp Chrome with Black Shade, E27 | Description: Light up your living room in style with this stylish, contemporary curved floor lamp. The chrome finish base provides a solid foundation for the extravagant overhanging arc with circular black shade and silver inner, which would be perfect to overhang your sofa and provide an interesting focal point. | Features: Finish: Chrome, IP Rating: IP20, Height (cm) : 200, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100, Shade: Fabric, Weight (kg) : 16, Class: 2 (Double Insulated) , Bulb Included: No

See full description
Specifications for Search Light Eu - Arcs 1 Light Floor Lamp Chrome with Black Shade, E27
  • Lamp Type
    E27
  • Maximum Wattage
    100W
  • Height
    200cm
  • Bulb Included
    No
  • IP Rating
    IP20
  • Weight
    16kg
  • Class
    2 (Double Insulated)
  • Product Type
    Floor Lamp
  • Number of Lights
    1
  • Finish/Colour
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome