Search Light Eu - Wood Table Lamp with Mirrored Glass and Black Shade, E27

Order Code: ZT3315387S

£123.99 Inc VAT (20%)
£129.994.5% off


Description

SEARCHLIGHT EU - Wood Table Lamp with Mirrored Glass and Black Shade, E27 | Description: This modern table lamp will give your room and extra shine. The black wood stem is covered with mirrored glass, providing a special reflective dimension to the fitting. The table lamp will add light in the corners of the room, where light may not reach easily. This fitting is also available with a European plug; please contact us for details. | Features: Finish: Black, Mirrored Glass, IP Rating: IP20, Height (cm) : 60, No. of Lights: 1, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 60, Shade: Black Fabric, Weight (kg) : 2.6, Class: 2 (Double Insulated) , Bulb Included: No

See full description
Specifications for Search Light Eu - Wood Table Lamp with Mirrored Glass and Black Shade, E27
  • Finish/Colour
    Black, Mirrored Glass
  • Number of Lights
    1
  • IP Rating
    IP20
  • Bulb Included
    No
  • Lamp Type
    E27
  • Weight
    2.6kg
  • Product Type
    Table Lamp
  • Height
    60cm
  • Dimmable
    Yes
  • Maximum Wattage
    60
  • Class
    2 (Double Insulated)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome