Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Shaverlight LED 4000K 8W Chrome
By KSR Lighting
Order Code:
ZT5066039S
£73.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
73.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/shaverlight-led-4000k-8w-chrome/p/ZT5066039S
Add to quotation
View all LED Lamps & Bulbs
Description
KSR Lighting SHAVERLIGHT LED 4000K 8W CHROME Estella KSR6175CH
Specifications
Specifications for Shaverlight LED 4000K 8W Chrome
Width
60mm
Colour Temperature
4000 K
Length
500mm
Housing Material
Plastic
Maximum Wattage
8W
Housing Colour
Chrome
Light Source Type
LED non-replaceable
Nominal Voltage
240V
Wattage
8W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome