Shieldplus Fire Rated 1 Light Bathroom Recessed Light Matt White, Glass IP65, GU10

Order Code: ZT3315080S

£23.99 Inc VAT (20%)


Description

Shieldplus Fire Rated 1 Light Bathroom Recessed Light Matt White, Glass IP65, GU10 | Description: Our ShieldPLUS range of fire rated downlights feature a push fit installation combined with style, practicality and ease of fit; and can be used in any room around the home. They meet the British Standards requirements for 30, 60 and 90 minute ceilings and are resistant to the passage of sound. Some models can be used for Part C compliance, please check the individual product for the relevant technical details. | Features: Finish: Matt White, Glass, Material: Glass, Die cast aluminium alloy, IP Rating: IP65, Height (cm) : 13, Diameter (cm) : 8.8, Projection (cm) : 0.5, No. of Lights: 1, Lamp Type: GU10, Dimmable: Dimmable, Wattage (max) : 50W

See full description
Specifications for Shieldplus Fire Rated 1 Light Bathroom Recessed Light Matt White, Glass IP65, GU10
  • Projection
    0.5cm
  • IP Rating
    IP65
  • Colour
    Matt White
  • No. of Lights
    1
  • Maximum Wattage
    50W
  • Product Type
    Recessed Light
  • Finish/Colour
    Matt White, Glass
  • Diameter
    8.8cm
  • Lamp Type
    GU10
  • Height
    13cm
  • Dimmable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome