Sigma 4 Light Ceiling Pendant Chrome with Crystals, E14

Order Code: ZT3313544S

£139.99 Inc VAT (20%)


Description

Sigma 4 Light Ceiling Pendant Chrome with Crystals, E14 | Description: The 4 light ceiling fitting is a striking blend of vintage elegance and bold silhouettes. The chrome finish frame is adorned with clear crystal balls and draped in cascades of shimmering acrylic prism drops which reflect the four lights beautifully for a glamorous elegance that will making a magnificent centre piece to any living space or hallway. The chain suspension can be adjusted for different ceiling heights. | Features: Finish: Chrome, Material: Acrylic, IP Rating: IP20, Height (cm) : 28, Diameter (cm) : 35, No. of Lights: 4, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 60, Weight (kg) : 3.2, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Sigma 4 Light Ceiling Pendant Chrome with Crystals, E14
  • Number of Lights
    4
  • Product Type
    Ceiling Pendant
  • Maximum Wattage
    60W
  • Dimmable
    Yes
  • Diameter
    35cm
  • Material
    Acrylic
  • Finish/Colour
    Chrome
  • Class
    1 (Earthed)
  • Weight
    3.2kg
  • Lamp Type
    E14
  • IP Rating
    IP20
  • Bulb Included
    No
  • Wattage
    60
  • Height
    28cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome