Siriodisc Recessed Downlight 6W Matt White Paint & Frosted Acrylic - 90955

Order Code: ZT3312632S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 +£31.617%


Description

Siriodisc Recessed Downlight 6W Matt White Paint & Frosted Acrylic | Description: Our range complements our Sirio panel making it an ideal choice for all office and corridor lighting. The 20mm ultra slim profile can fit into the slimmest of voids. The edge lit technology and high power SMD LEDs offer an even, superior light output, with no dark spots and reduced glare. Quick and easy to install into shallow ceilings with a simple jack plug which connects the SirioDISC and driver. | Features: Finish: Matt White Paint & Frosted Acrylic, Material: Die Cast Aluminium Alloy & Acrylic, Height (cm) : 2, Diameter (cm) : 12, Projection (cm) : 0.3, Lamp Type: Integrated LED, Wattage: 6W, Bulb Included: Yes, Non-dimmable, Kelvin (K) : 4000, Lumens (L) : 360

See full description
Specifications for Siriodisc Recessed Downlight 6W Matt White Paint & Frosted Acrylic - 90955
  • Bulb Included
    Yes
  • Height
    2cm
  • Projection
    0.3cm
  • Lumens
    360
  • Diameter
    12cm
  • Dimmable
    No
  • Product Type
    Recessed Downlight
  • Lamp Type
    Integrated LED
  • Wattage
    6W
  • Colour Temperature
    4000K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome