Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Skytile Direct/Indirect IP20 LED Panel & Driver 600 X 600 35W 4000K DALI
By JCC Lighting
Order Code:
ZT3588788S
£139.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 30th Jan
In Stock
GBP
139.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/skytile-direct-indirect-ip20-led-panel-and-driver-600-x-600-35w-4000k-dali/p/ZT3588788S
Add to quotation
View all LED Lamps & Bulbs
Description
Skytile Direct/Indirect IP20 LED Panel & Driver 600 x 600 35W 4000K DALI
Specifications
Specifications for Skytile Direct/Indirect IP20 LED Panel & Driver 600 X 600 35W 4000K DALI
Colour Temperature
4000K
Wattage
35W
IP Rating
IP20
Product Type
LED Panel & Driver
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome