Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Skytile Direct/Indirect IP20 LED Panel & Driver 600 X 600 35W 4000K Dsi
By JCC Lighting
Order Code:
ZT3588836S
£169.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
169.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/skytile-direct-indirect-ip20-led-panel-and-driver-600-x-600-35w-4000k-dsi/p/ZT3588836S
Add to quotation
View all LED Lamps & Bulbs
Description
Skytile Direct/Indirect IP20 LED Panel & Driver 600 x 600 35W 4000K DSI
Specifications
Specifications for Skytile Direct/Indirect IP20 LED Panel & Driver 600 X 600 35W 4000K Dsi
Wattage
35W
IP Rating
IP20
Product Type
LED Panel
Type
LED panel
Colour Temperature
4000K
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome