Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Skytile IP65 LED Panel 33W 4000K 3300LM White
By Skytile Base
Order Code:
ZT2422246S
£99.99
each
Inc VAT (20%)
£199.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it by
Thu, 30th Jan
In Stock
GBP
199.98
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/skytile-ip65-led-panel-33w-4000k-3300lm-white/p/ZT2422246S
Add to quotation
View all LED Lamps & Bulbs
Description
Skytile IP65 LED Panel 33W 4000K 3300lm White
Specifications
Specifications for Skytile IP65 LED Panel 33W 4000K 3300LM White
Colour Temperature
4000K
Finish/Colour
White
IP Rating
IP65
Product Type
LED Panel
Wattage
33W
Lumen Output
3300LM
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome