Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Skytile Surface Linear IP20 1500mm LED 80W 5700K Microwave Step DIM JC73303SD
By JCC Lighting
Order Code:
ZT3589050S
£299.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
299.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/skytile-surface-linear-ip20-1500mm-led-80w-5700k-microwave-step-dim-jc73303sd/p/ZT3589050S
Add to quotation
View all LED Lamps & Bulbs
Description
Skytile Surface Linear IP20 1500mm LED 80W 5700K Microwave Step Dim
Specifications
Specifications for Skytile Surface Linear IP20 1500mm LED 80W 5700K Microwave Step DIM JC73303SD
Product Type
Surface Linear
Wattage
80W
IP Rating
IP20
Length
1500mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome