Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Skytile Surface Mount Tray 600 x 600mm
By Skytile Accessory
Order Code:
ZT2422233S
£63.99
each
Inc VAT (20%)
£319.95 minimum order value
Quantity
Price
Discount
1 - 4
£63.99
0%
5 +
£61.43
4%
5
Add to basket
Minimum order quantity: 5.
Get it by
Tue, 31st Dec
In Stock
GBP
319.95
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/skytile-surface-mount-tray-600-x-600mm/p/ZT2422233S
Add to quotation
View all LED Lamps & Bulbs
Description
Skytile Surface Mount Tray 600 x 600mm
Tags:
#BulkDiscount
Specifications
Specifications for Skytile Surface Mount Tray 600 x 600mm
Product Type
Surface Mount Tray
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome