Smart 400LED Colour Changing Rgbic Curtain Fairy Lights 2mx2m

Order Code: ZT4069237S

£62.99 Inc VAT (20%)


Description

Create a stunning ambiance with the ENER-J's Curtain Fairy Lights DIY Pattern. 4 Ways to control- manual, Remote Control, APP (from anywhere) and Voice Control. With RGBIC technology, each pixel light can be individually controlled, allowing for customizable color schemes and dynamic animations. Sync the lights with music, choose from 16 million colors, 100+ scenes, and 5 music modes. Extendable up to 4 sets, these lights are perfect for bedrooms, parties, and home decor. Compatible with Google Assistant and Amazon Alexa, seamless integration is at your fingertips.

App-Controlled Customization: Use the ENERJSMART App to control each pixel light individually, create custom color patterns, and choose from a variety of scenes and animations.

Music Sync: Built-in microphone synchronizes the lights with music, creating a dynamic visual experience.

Extensible Design: Connect and control multiple sets of curtain lights, allowing for larger displays and synchronized group control.

Multiple Control Options: Control the lights using the included IR remote, the ENERJSMART App, or conveniently press the controller key for quick adjustments.

Timer and Memory Function: Set schedules for automatic on/off and enjoy the convenience of the lights remembering the previous setting.

Technical Specifications
SKU SHA5358
Model No. AESL18
Power Supply UK Power Adapter
Input Voltage 100-240V 50/60Hz
WiFi Standard 802.11 b/g/n
WiFi Frequency 2.4GHz
Bluetooth Protocol BLE 5.0
RX Sensitivity -92dBm
IR Remote Infrared 40 keys
Fixed Method Hanging
Curtain Light Length 2Mx2M
Curtain Light LED Beads 400 LEDs/sets
LED Spacing 10cm
String Light Extension Cord 0.2M
Controller with UK Power Adapter, Cable Length 3M
Waterproof Rating for Controller IP44
Waterproof Rating for Curtain Lights IP44
Certificate CE ROHS for product, UKCA for UK power Adapter
App Control ENERJSMART APP
Cable Material PVC
Controller Rating Waterproof IP44
Controller Housing Material PC+ABS
Operation Temp/Humidity -20~50?, < 80%
Storage Temp/Humidity -20~50?, < 80%
1. Curtain light+controll*1set
2.Remote*1pc
3.Uk adapter plug*1pc
4.Hook*1bag
5.User Manual*1pc

See full description
Specifications for Smart 400LED Colour Changing Rgbic Curtain Fairy Lights 2mx2m
  • Voltage
    100-240V
  • Cable Length
    3m
  • Product Type
    Curtain Fairy Lights

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome