Smart Digital LED Strip Kit with Dream Colour RGB

Order Code: ZT4069255S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.596%


Description

Smart Digital LED Strip Kit with Dream Colour RGB

Smart Dream Color SMD5050 Digital Pixel RGB LED Strip 5m 300leds, Bluetooth and App Intelligent Control, 12V RGB LED Tape Colour Changing, Chasing, Running for Party, Club, bar, Christmas Lighting (5 Meter Plug and Play kit)

Work with Amazon Alexa&Google Assistant, Voice control your led light strip; turn on/off, Change colors, dim/brighten the lights.;Tips:Turn on the Positioning and Bluetooth of the mobile phone, will be easier to connect.Please install it after connect near WiFi

Smart APP Control: Download "ENERJSMART" APP, Control your strip lights freely anywhere;shoot the colors around you for show on the lights; Timer Function make you wake up at your favorite color or turn on the lights before you get home

Memory Function: With memory function, it will stay at your lastsetting or colour and modes when turning on again next time. Noneed to set light each time.

Sync to Music:Addressable RGB LED Strips activated via music and ambient sound, which change color and flashing speed.it will show a dreamcolor effect (rainbow-like) , providing you with an amazing visual experience.

RGB LED Strips have 16 Million Colors Changing, Come with 300 kinds of dymanic color chasing modes;Suitable for all kinds of scenes such as Festival, home decoration, Bar, Party and more.

See full description
Specifications for Smart Digital LED Strip Kit with Dream Colour RGB
  • Voltage
    12V
  • Product Type
    LED Strip Kit
  • Length
    5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome