Smart Gaming PC/TV Rgbic Strip Kit with 3.8m Rgbic LED Strips Camera Controller & UK Adapter

Order Code: ZT4069223S

£50.99 Inc VAT (20%)


Description

Smart WiFi LED TV Backlights with Camera, 3.8M DreamView Smart RGBIC TV Light for 55-65in TV, Alexa & Google Assistant Compatible, Viewing, Game

Interactive Viewing and Game Experience: 1080p intelligent camera captures the colour onscreen and automatically applies to your TV backlights with our Envisual technology. (The camera is only for colour match and cannot be used for projection or audio.)
Dreamview Lighting Effects: With RGBIC technology, you can customize each strip light segment and display multiple colours simultaneously. 99+ scene modes, 2 video modes and our Envisual technology colourize your viewing experience and spark your gaming fun.
Voice and App Control: Manage your smart TV lights with simple voice commands via Alexa, Google Assistant, or with the ENERJSMART app. Enjoy access to more colours and features like Video, DIY and Music mode, helping create the ambience you dream.
Enhanced Music Mode: The control box of the dreamview TV lights strip is equipped with a built-in mic, helping you sync them to music. Choose from 4 modes (Energic, Rhythm, Spectrum, Rolling) and jazz up your parties with vibrantly dancing colours.
Install with Ease: Attach the camera to centre top or bottom of your TV. 3.8m TV LED backlights made up of 4 pieces can be installed on any 55-65'' screen with adhesives and clips. (Please press foam stickers lightly or offset printing would leave.) Smart RGBIC Ambient TV Lighting with Camera uses Envisual Technology 1080p Smart Camera: Intelligently capture the colours onscreen and automatically apply them to your lights.
RGBIC Lighting Effects: Independently control the LED module and display multiple colours on a line at the same time.
Segmented Colour Control: Customize the colour and brightness for every segment. Enhanced Music Mode: Ultrasensitive mic easily syncs to any type of music.

See full description
Specifications for Smart Gaming PC/TV Rgbic Strip Kit with 3.8m Rgbic LED Strips Camera Controller & UK Adapter
  • Number of Pieces
    4
  • Product Type
    RGBIC Strip Kit
  • Length
    3.8m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome